Vestil Overhead Coil Hook CH-10-6 6" Coil Width 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Overhead Coil Hook CH-10-6 6" Coil Width 1000 Lb. Capacity

Item #: WB251535

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $822.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OVERHEAD COIL HOOK

Coil Hooks easily attach to overhead lifting devices or hoists to help lift heavy coils. Designed to lift and rotate coils from horizontal to vertical position. Made from heavy duty steel with a durable painted finish. Meets ASME B30.20 standards.

Product Specifications

    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCH-10-6
    • MAX. COIL RADIAL INCHES13 (33.02 cm)
    • MAX. COIL WIDTH INCHES6 (15.24 cm)
    • MIN. COIL I.D. INCHES9 (22.86 cm)
    • TYPEOverhead Coil Hook
    • WEIGHT LBS12 (5.45 kg)