Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Horizontal Plate Clamp Lifting Attachement HPC-140 10,000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Vestil Horizontal Plate Clamp Lifting Attachement HPC-140 10,000 Lb. Capacity

Item #: WB251523

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $472.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HORIZONTAL PLATE CLAMP

Safely and easily lift plate or sheet material in its original stacked, horizontal position. These lifting clamps have a durable steel construction for lasting strength and years of reliable service. Meets ASME B30.20 specifications.

Note: Horizontal plate lifting may require two or more clamps.

Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).

Product Specifications

    • CAPACITY LBS10,000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES1.2 (3.05 cm)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHPC-140
    • MAX. PLATE THICKNESS INCHES1-7/16 (3.65 cm)
    • TYPEPlate Clamp
    • WEIGHT LBS32 (14.55 kg)
    • MINIMUM UNFORM PLATE WEIGHT LBS.2800 (1272.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.