Vestil Double-Hook Hoist Lifting Attachment LMEC-DH

Vestil Double-Hook Hoist Lifting Attachment LMEC-DH

Item #: WBB184039

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,283.00
Product Information
Customer Review
Product Q&A
Accessories
Double-Hook Hoist Lifting Attachment

Made of all welded 20 gauge steel with 16 gauge steel louvered back panel for long lasting durability. For mechanical operation use only with Hoist and Air Balance Jib Lifter( sold separately). Double-Hook Lifter lifts virtually any type of object, either small or large, long or short, round or flat. Capacity is 250. Bin color is Yellow. Bin quantity is 24.

Product Specifications

    • CAPACITY LBS250 (113.64 kg)
    • BRANDVestil
    • DESCRIPTIONDouble-Hook Hoist Lifting Attachment
    • MANUFACTURERS PART NUMBERLMEC-DH
    • WEIGHT LBS20 (9.09 kg)