Vestil Die Lifting Tongs Lifting Attachment DLT-25 2500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Die Lifting Tongs Lifting Attachment DLT-25 2500 Lb. Capacity

Item #: WB251528

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,317.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DIE LIFTING TONGS

Designed for lifting dies with an overhead lifting device. Lifting ring provides easy use with overhead hoist. Long arms, with wide span opening, holds and lifts dies and other objects. Durable steel lifting tongs meet ASME B30.20 standards.

Product Specifications

    • CAPACITY LBS2500 (1136.36 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDLT-25
    • MAX. WIDTH OPENING INCHES28 (71.12 cm)
    • TYPEDie Lifting Tongs
    • WEIGHT LBS75 (34.09 kg)