Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Caldwell Concrete Manhole Housing Lifter MHL-7-1/2 (2) 42" (1) 72" Leg 15,000 Lb
See all 2 items in product family

Caldwell Concrete Manhole Housing Lifter MHL-7-1/2 (2) 42" (1) 72" Leg 15,000 Lb

Item #: WB984922

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,441.00
Product Information
Customer Review
Product Q&A
Accessories
CONCRETE MANHOLE HOUSING LIFTER

This large mouth concrete manhole housing lifting clamp is designed to handle 4" to 6" thick sections without damaging the concrete seat. Lifter works on a variety of housing shapes and chain legs allow for quick positioning to balance the load. Concrete housing lift attachment requires constant tension to maintain positive load contact, while reverse cam action design eliminates load slippage tendency. Heavy duty steel construction and clamps have a durable enamel finish. Meets ASME B30.9 & B30.20 standards.

Product Specifications

    • CAPACITY LBS15,000
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES3.94 x 7.09
    • BRANDCaldwell
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMHL-7-1/2
    • MAX. DIAMETER INCHES101 (256.54 cm)
    • THROAT DEPTH INCHES6.8 (17.27 cm)
    • TYPETwo 42" Legs & One 72" Leg
    • WEIGHT LBS181 (82.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.