Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Caldwell Barrier Grab 74-4.1/4 8500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Caldwell Barrier Grab 74-4.1/4 8500 Lb. Capacity

Item #: WB251827

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,841.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BARRIER GRAB

Barrier Lift Provides A Quick And Easy Solution To Lifting And Setting Concrete Barriers!

Barrier grab offers hands-off operation and reduces damage to barriers, as there is no need to attach lifting chains or slings. Can be easily hooked and attached to hoists, cranes and forklifts to facilitate transportation of concrete barriers. Grab will handle barriers with 6” to 12” nominal width at the top of the barrier. Helps increase productivity and eliminates the need for drilling holes in barriers. Barrier grab is made with all welded steel. Industrial barrier lift includes replaceable urethane pads for unpainted surfaces. Meets ANSI/AWS D14.1 welding requirements, as well as ASME B30.20 and BTH-1 2008 standards.

Product Specifications

    • CAPACITY LBS8500 (3863.64 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES4 x 6
    • BRANDCaldwell
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER74-4.1/4
    • TYPEFor Barriers with 6" to 12" nominal Top Width
    • WEIGHT LBS452 (205.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.