Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Professional Lever Hoist - 20' Standard Lift - 6000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Vestil Professional Lever Hoist - 20' Standard Lift - 6000 Lb. Cap.

Item #: WBB183837

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 704.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This Professional Lever Hoist features grade 100 alloy chain for more strength with less weight, high impact resistant gear case and brake cover, precision bearings and disc brake. Chain guide system allows for horizontal operation. Braking capacity is 4 times rated capacity. Manufactured to ISO-9002 quality standard. Triple chain guide for consistent up and down free wheeling with one hand. Each unit comes standard with a rugged storage bag. Unit has 6,000 lb. capacity, 20 ft. standard lift and 22-7/16" minimum distance between hooks.

Product Specifications

    • CAPACITY LBS6000 (2727.27 kg)
    • COLOR FINISHOrange
    • BRANDVestil
    • DESCRIPTIONProfessional Lever Hoist
    • HANDLE LENGTH INCHES16 (40.64 cm)
    • HEAD ROOM INCHES22-7/16 (56.99 cm)
    • LIFT FEET20 (6.1 m)
    • WEIGHT LBS49 (22.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.