Vestil Manual Lever Hoist 10' Lift 6000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Vestil Manual Lever Hoist 10' Lift 6000 Lb. Capacity

Item #: WB241963

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $511.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MANUAL LEVER CHAIN HOIST

Includes Free 12 Pocket Storage Bag!

Compact lever hoist is designed for single hand operation in confined spaces. Short handle stroke requires minimal effort. Free-wheeling neutral position speeds load attachment by quickly taking up slack. Completely enclosed Weston-type automatic brake provides positive load control. Drop-forged hooks, with deformation indicators on throat openings, swivel 360° and have safety latches. Strong grade 80 alloy steel chain. Meets ASME B30.21 specifications. 1 Year Limited Warranty.

Product Specifications

    • CAPACITY LBS6000 (2727.27 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • HANDLE LENGTH INCHES16 (40.64 cm)
    • HEAD ROOM INCHES19 (48.26 cm)
    • LIFT FEET10 (3.05 m)
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS59 (26.82 kg)