Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Mini-Electric Cable Hoist 200 Lb. Double Line Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Mini-Electric Cable Hoist 200 Lb. Double Line Capacity

Item #: WB985005

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 249.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MINI-ELECTRIC CABLE HOIST

Lightweight and economically priced electric hoist is perfect for light-duty applications in the shop, at jobsites and at the home. Portable powered cable hoist can be easily configured into both single-line and double-line lifting applications. Hoist features a high-torque 115V AC electric motor with a 5' power cord, and a pushbutton remote control with a 5' cord. Intermittent use only. Includes hardware to attach the hoist to 1-5/8" round pipe or square tubing.

Note: Single Line Uniform Capacity is 200 lbs.; Double Line Uniform Capacity is 400 lbs.

Product Specifications

    • LENGTH INCHES15-3/16 (38.58 cm)
    • WIDTH INCHES5-7/8 (14.92 cm)
    • HEIGHT INCHES8-3/16 (20.8 cm)
    • CAPACITY LBS200 Double-Line; 100 Single-Line
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • CONTROL CORD LENGTH FEET5 (1.52 m)
    • LIFT FEET18 Double-Line; 36 Single-Line
    • LIFT SPEED FEET PER MINUTE30 (9.14 m)
    • MANUFACTURERS PART NUMBERMINI-2
    • MODEL985005
    • TYPECable
    • VOLTAGE115
    • WEIGHT LBS36 (16.36 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Cable Hoist

Your review: The unit is rugged and it works well. The design for mounting could be better.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.