Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coffing Little Mule Electric Chain Hoist with Chain Container 1000 lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Coffing Little Mule Electric Chain Hoist with Chain Container 1000 lb. Capacity

Item #: WB334543

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,258.71 Save up to 12%
Price: $2,859.00
Product Information
Customer Review
Product Q&A
Accessories
COFFING/LITTLE MULE HEAVY DUTY ELECTRIC CHAIN HOIST

Industrial duty (H3 class) rated electric hoist reduces manual labor. Lifetime Limited Warranty. Transmission gears operate in oil bath in lightweight aluminum housing. 24 volt station has internal strain relief. Adjustable limit switch regulates travel. Magnetic, high torque motor brake ensures positive load hold and instantaneous stops. Rigid top hook suspension, safety latch swivel chain and 5 pocket load sheave. Slip clutch provides overload protection. Control cord is 4' shorter than lift. 115V single phase TENV motor with solid state electronics. Chain container included. Other hoists are available; call for information.

Product Specifications

    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDLittle Mule | Coffing
    • CONSTRUCTIONAluminum
    • CONTROL CORD LENGTH FEET11 (3.35 m)
    • HEAD ROOM INCHES17 (43.18 cm)
    • HORSEPOWER1/2
    • LIFT FEET15 (4.57 m)
    • LIFT SPEED FEET PER MINUTE16 (4.88 m)
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERFLC1016-1-15C
    • MODEL334543
    • VOLTAGE115V, 1-Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.