Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coffing® Electric Chain Hoist with Chain Container 300 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Coffing® Electric Chain Hoist with Chain Container 300 Lb. Capacity

Item #: WB984500

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,181.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
COFFING ELECTRIC CHAIN HOIST

Compact, lightweight hoist is ideal for intermittent lifting of loads. 1/6 H.P. motor thermally protected to help prevent overheating. Quick acting electromagnetic brake for positive stopping under all load conditions. 115V. Swivel hooks have safety latch. Includes limit switches, push button control with 6' cable. Full 10' lift. H2 rating. Chain Container Included. 7/32" diameter steel link chain. Lifetime Limited Warranty.

Product Specifications

    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDCoffing
    • CONSTRUCTIONSteel
    • CONTROL CORD LENGTH FEET6 (1.83 m)
    • HEAD ROOM INCHES14-1/2 (36.83 cm)
    • HORSEPOWER1/6
    • LIFT FEET10 (3.05 m)
    • LIFT SPEED FEET PER MINUTE16 (4.88 m)
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBEREMC-300B-C
    • MODEL984500
    • TYPEChain
    • VOLTAGE115
    • WEIGHT LBS23 (10.45 kg)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

is this hoist made in China?

Question Asked By: Bob , April 14, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.