CM Valuestar Electric Chain Hoist with Chain Container - 2,000 lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

CM Valuestar Electric Chain Hoist with Chain Container - 2,000 lb. Capacity

Item #: WB299104C

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,527.97 Save up to 10%
Price: $ 3,165.00
Product Information
Customer Review
Product Q&A
Accessories
CM VALUSTAR ELECTRIC CHAIN HOIST

Dependable, fast and efficient chain hoists. Compact with a fully enclosed motor and lightweight aluminum housing. Precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets OSHA and ANSI B30.16 safety standards. 230/460V 3-phase operation. Control cord is 4' shorter than lift. Economical Hoist has regenerative braking system and a caliper disc brake to help prevent heat generation in power train. Latch-type safety hook. Weather-proof, shock resistant control station. Other hoists are available; call for information. Includes Chain Container. 1 Year Limited Warranty.

Product Specifications

    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDCM
    • CONSTRUCTIONAluminum
    • CONTROL CORD LENGTH FEET6 (1.83 m)
    • HEAD ROOM INCHES20 (50.8 cm)
    • HORSEPOWER1/2
    • LIFT FEET10 (3.05 m)
    • LIFT SPEED FEET PER MINUTE8 (2.44 m)
    • MANUFACTURERS PART NUMBER2406-2451
    • MODEL299104
    • SERIESValuestar
    • TYPEValustar
    • VOLTAGE230V / 460V, 3-Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How much does this unit weigh?

Question Asked By: Tom , April 11, 2016

Not Answered Yet

Answer This Question

I am looking for the same hoist w/20' lift. Is this something that is avalible .

Question Asked By: roger , the tool connection, tulare ca , April 11, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result