CM Lodestar Electric Chain Hoist with Chain Container - 500 lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

CM Lodestar Electric Chain Hoist with Chain Container - 500 lb. Capacity

Item #: WB299165

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,312.67 Save up to 11%
Price: $ 2,953.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CM LODESTAR ELECTRIC CHAIN HOIST

Dependable, fast and efficient chain hoists. Compact with a fully enclosed motor and lightweight aluminum housing. Precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets OSHA and ANSI B30.16 safety standards. 115V single-phase operation. Control cord is 4' shorter than lift. Limited Lifetime Guaranteed Hoist offers adjustable upper and lower geared limit switches and a magnetic, regenerative non-asbestos dual braking system. Swivel latch-type safety hooks. Rugged NEMA-4 weatherproof control station. Other hoists are available; call for information. Includes Chain Container. Lifetime Limited Warranty.

Product Specifications

    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDCM
    • CONSTRUCTIONAluminum
    • CONTROL CORD LENGTH FEET6 (1.83 m)
    • HEAD ROOM INCHES16-1/2 (41.91 cm)
    • HORSEPOWER1/2
    • LIFT FEET10 (3.05 m)
    • LIFT SPEED FEET PER MINUTE32 (9.75 m)
    • MANUFACTURERS PART NUMBER2732NH
    • MODEL299165
    • SERIESLodestar
    • TYPELodestar
    • VOLTAGE115V, 1-Phase