Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Low-Ceiling Wall Mounted Jib Crane JIB-LC-3 300 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil Low-Ceiling Wall Mounted Jib Crane JIB-LC-3 300 Lb. Capacity

Item #: WBB183978

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $945.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wall Jib

This Wall Jibs is designed to assist workers in the maneuvering of materials as well as achieving maximum headroom where low ceilings are of concern. The cantilever style jib crane mounts to true vertical wall members. Increases personnel productivity by lifting awkward materials. The overall I-beam length is 92" with a usable length of 80". Hoist and trolley can be ordered separately. 300 lbs capacity.

Product Specifications

    • LENGTH INCHES92 Overall; 80 Usable
    • HEIGHT INCHES57 Overall; 48 Under I-Beam
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • DESCRIPTIONWall Mounted Jib Crane - Low Ceiling
    • FLANGE WIDTH INCHES2-2/3 (6.77 cm)
    • I-BEAM HEIGHT INCHES4 (10.16 cm)
    • MANUFACTURERS PART NUMBERJIB-LC-3
    • TYPEUnder Braced
    • WEIGHT LBS164 (74.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.