Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil High-Ceiling Tie Rod Wall Mount Jib Crane JIB-HC-3 300 Lb. Capacity
See all 4 items in product family

Vestil High-Ceiling Tie Rod Wall Mount Jib Crane JIB-HC-3 300 Lb. Capacity

Item #: WBB183959

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 644.00
Product Information
Customer Review
Product Q&A
Accessories
Tie Rod Jib Crane

This Tie Rod Jib achieves maximum floor space and utilizes wasted air space. Mount to walls or columns to increase hook coverage over workstations. Unit rotates 180°. All steel construction provides years of service. 85" cable support length. 300 lb capacity.

Product Specifications

    • LENGTH INCHES89 (226.06 cm)
    • HEIGHT INCHES43 (109.22 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONTie Rod Jib - High Ceiling
    • FLANGE WIDTH INCHES2-2/3 (6.77 cm)
    • I-BEAM HEIGHT INCHES4 (10.16 cm)
    • MANUFACTURERS PART NUMBERJIB-HC-3
    • TYPETop Braced
    • WEIGHT LBS144 (65.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.