Vestil Low-Profile DC Powered Lift Van & Truck Jib Crane VAN-J-DC 400 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Low-Profile DC Powered Lift Van & Truck Jib Crane VAN-J-DC 400 Lb. Cap.

Item #: WB985055

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,204.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOW PROFILE VAN & TRUCK JIB CRANE

Double-Arm Design Allows for easier Operation in Confined Spaces!

This jib crane allows you to easily lift items from ground level to the floor height of a van or truck, and then rotate the load into the cargo area. Double-arm design offers a swing reach of 0" to 38-½" and crane rotates a full 360° for maximum convenience. 8" x 8" base plate has predrilled 7/8" diameter mounting holes (hardware not included) for easy installation. Durable blue painted finish.

DC Powered Lift Crane offers a 38-1/2" maximum hook height (floor to raised hook), a 46'L winch cable and a remote hand control with an 8'L cord. 12 Volt DC powered operation.

Note: Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.

Product Specifications

    • LENGTH INCHES44-7/8 (113.98 cm)
    • WIDTH INCHES12-1/2 (31.75 cm)
    • HEIGHT INCHES46-1/16 (117 cm)
    • CAPACITY LBS400 (181.82 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BASE DIAMETER OR DIMENSION INCHES8" Square Base Plate
    • BOOM REACH0 to 39-3/4
    • BRANDVestil
    • CONSTRUCTIONSteel
    • CONTROL CORD LENGTH FEET8 (2.44 m)
    • MANUFACTURERS PART NUMBERVAN-J-DC
    • TYPEDC Powered Lift
    • VOLTAGE12
    • WEIGHT LBS137 (62.27 kg)
    • WINCH CABLE/STRAP LENGTH FEET46 (14.02 m)
Have A Question About This Product?
0 Question | 0 | Answer