Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Overhead Crane & Hoist Pallet Lifter HDP-2-36
See all 9 items in product family

Vestil Overhead Crane & Hoist Pallet Lifter HDP-2-36

Item #: WBB54062

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,821.00
Product Information
Customer Review
Product Q&A
These solid steel constructed lifters contain tapered forks to allow easy access under pallets. Main support contains handles to allow personnel to position the unit. Large square head serves as a counterweight to keep the unit level without a load. Meets ASME B30.20 Standard 1993. Painted finish.

Product Specifications

    • LENGTH INCHES46-1/2 (118.11 cm)
    • WIDTH INCHES25-1/2 (64.77 cm)
    • HEIGHT INCHES61-1/4 (155.58 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • BAIL W" X H"3 x 5
    • BRANDVestil
    • FORK LENGTH INCHES36 (91.44 cm)
    • WEIGHT LBS431 (195.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.