Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Hoist Mount Coil Lifter HDP-CL 1500 Lb. Capacity

Vestil Hoist Mount Coil Lifter HDP-CL 1500 Lb. Capacity

Item #: WBB183925

Usually ships in 27 to 30 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,343.00
Product Information
Customer Review
Product Q&A
Accessories
HOIST MOUNT COIL LIFTER

This hoist mounted Coil Lifter has adjustable balance points to accommodate different sized coils. Coils can be up to 90" in diameter and weigh as much as 1,500 pounds. The top adjusting bail allows the operator to insure level transportation of load. Coil lifer is compact for easy storage. Steel construction. Painted finish. Lifting ring and hoist sold separately.

Product Specifications

    • LENGTH INCHES36" Rod
    • WIDTH INCHES21 (53.34 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONCoil Lifter
    • DIAMETER INCHES2-3/4" Dia. Rod
    • MANUFACTURERS PART NUMBERHDP-CL
    • WEIGHT LBS375 (170.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.