Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Steel Gantry Crane FHS-2-10 10' Fixed Height 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Vestil Steel Gantry Crane FHS-2-10 10' Fixed Height 2000 Lb. Capacity

Item #: WB241320

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,475.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FIXED HEIGHT STEEL GANTRY CRANE

Industrial Gantry Crane is designed to be portable and offer more flexibility than permanent cranes. I-beam mounting plate design offers quick set-up. Heavy duty steel construction with chip-resistant enamel finish is ideal for warehouse or machine shop, indoor or outdoor. Four 8" phenolic wheel 4-position swivel lock casters ease movement between work areas. Note: Use Crane to Lift Loads only.

**Height is measured from underside of I-Beam to Floor

NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.

Product Specifications

    • WIDTH FEET10 (3.05 m)
    • HEIGHT MAXIMUMNon-Adjustable
    • HEIGHT MINIMUM10'
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BASE DIAMETER OR DIMENSION INCHES60 (152.4 cm)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FLANGE WIDTH INCHES4 (10.16 cm)
    • I-BEAM HEIGHT INCHES6 (15.24 cm)
    • MANUFACTURERS PART NUMBERFHS-2-10
    • TYPEFixed Height
    • USABLE WIDTH FEET9 (2.74 m)
    • WEIGHT LBS649 (295 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Durable Lift

Your review: This item is used in an industrial setting, is well made, manuverable and at an excellent price!

Is this review helpful?

1 person found this review helpful

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What electric hoists are available and at what costs. Can you direct me to the pages on you site by link. This is for stock number T9f241322

Question Asked By: Frank , NY , November 15, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.