Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Aluminum Gantry Crane AHA-2-10-10 Adjustable Height 2,000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Vestil Aluminum Gantry Crane AHA-2-10-10 Adjustable Height 2,000 Lb. Capacity

Item #: WB241351

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,285.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALUMINUM GANTRY CRANE

High-strength, corrosion resistant all-Aluminum Gantry Crane is ideal for use outdoors or in wet environments. Lightweight construction allows for easy movement and height adjustment in 6" increments without the use of a forklift. Pin connectors and I-Beam mounting plate allow single person set up and disassembles in minutes. Includes 2 straps to transport in one neat package. 54" Base Depth with four durable 4-position swivel lock phenolic wheel casters. Note: Use Crane to Lift Loads only.

**Height is measured from underside of I-Beam to Floor

NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.

Product Specifications

    • WIDTH FEET10 (3.05 m)
    • HEIGHT MAXIMUM10'2"
    • HEIGHT MINIMUM7'8"
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BASE DIAMETER OR DIMENSION INCHES54 (137.16 cm)
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • FLANGE WIDTH INCHES3-3/4 (9.53 cm)
    • I-BEAM HEIGHT INCHES6 (15.24 cm)
    • MANUFACTURERS PART NUMBERAHA-2-10-10
    • MODEL241351
    • USABLE WIDTH FEET9 (2.74 m)
    • WEIGHT LBS200 (90.91 kg)
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the maximum usable width between the two uprights on this gantry?

Question Asked By: Tom , April 11, 2016

+ View 1 Answer

Answer This Question

can this rig be moved when load is hanging

Question Asked By: Glen , October 24, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.