Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Multi-Station Transportable Jib Crane JIB-P-10-10-8 - 8'H x 10' Span

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Vestil Multi-Station Transportable Jib Crane JIB-P-10-10-8 - 8'H x 10' Span

Item #: WBB183982

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,430.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Multi-Station Transportable Jib Crane

This Multi-Station Transportable Jib Crane is designed for use in multiple locations. Includes jib crane and one base socket. Extra base sockets may be purchased for use in other locations. Friction brake design allows positive locking and controlled rotation of heavy loads. 360° continuous rotation of heavy loads. Handle most applications up to 1,000 lbs. Standard 4" high I-beam on all units with 2.663" flange width. Overall I-Beam Span (in.) 119-3/4, Boom Reach (in.) 115-3/4, Usable Boom Height (in.) 95-13/16. Rugged welded steel construction. Hoist and trolley sold separately. Blue finish.

Product Specifications

    • LENGTH FEET10 (3.05 m)
    • HEIGHT FEET8 (2.44 m)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONMulti Station Transportable Jib Crane
    • FLANGE WIDTH INCHES4 (10.16 cm)
    • I-BEAM HEIGHT INCHES4 (10.16 cm)
    • MANUFACTURERS PART NUMBERJIB-P-10-10-8
    • WEIGHT LBS672 (305.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the foundation or floor requirements for mounting?

Question Asked By: JEFFREY , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.