Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Steel Stair Hand Truck with Four Handles HAND-TPE - 500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Steel Stair Hand Truck with Four Handles HAND-TPE - 500 Lb. Capacity

Item #: WBB183923

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 198.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil STEEL STAIR HAND TRUCK WITH FOUR HANDLES

This Stair Hand Truck provides a quick and easy way for two people to transport a loaded hand truck up and down stairways or hills. Easy grip handles provide comfort to persons using hand truck. Removable handles conveniently store on back of hand truck when not in use. Steel construction. 10" x 3½" pneumatic wheels. 13-3/4"W x 6-1/2"D nose plate. 500 lbs capacity.

Product Specifications

    • LENGTH INCHES17-1/2 (44.45 cm)
    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES44-1/2 (113.03 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONStair Hand Truck
    • MANUFACTURERS PART NUMBERHAND-TPE
    • NOSEPLATE DEPTH INCHES6-1/2 (16.51 cm)
    • NOSEPLATE WIDTH INCHES13-3/4 (34.93 cm)
    • WEIGHT LBS44 (20 kg)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.