Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
B & P Raised Edge Curb Ramp CRP2745 27"W x 45"L 500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

B & P Raised Edge Curb Ramp CRP2745 27"W x 45"L 500 Lb. Capacity

Item #: WB251505

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 320.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
B&P PORTABLE ALUMINUM HAND TRUCK CURB RAMP

Easily Maneuver Hand Trucks Over Curbs And Steps With This Hand Truck Ramp!

Curb Ramps allow for easy movement over uneven walking surfaces, eliminating the need to lift and pull fully loaded hand trucks. Lightweight aluminum ramp is easy to pick up and move where you need it. Features perforated design with raised edging that provides superior traction and helps prevent ice, rain, mud, or snow build-up. Carry handle allows hand truck ramp to be stored or hung easily in a delivery vehicle and doubles as a stop. Raised Edges help guide and retain Hand Trucks while on the ramp.

Meets OSHA requirements for use as Curb Ramp. Curb Ramps allow for easy movement over uneven walking surfaces, eliminating the need to lift and pull fully loaded hand trucks.

Product Specifications

    • LENGTH INCHES45 (114.3 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS500 (227.27 kg)
    • ASSEMBLYAssembled
    • BRANDB & P Manufacturing
    • CONSTRUCTIONAluminum
    • LIFT HEIGHT INCHES1 to 13
    • MANUFACTURERS PART NUMBERCRP2745
    • TYPERaised Edges
    • WEIGHT LBS22 (10 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

a nice solution.

Your review: We bought three of these to allow us to use a hand truck to move produce in and out of refrigerated containers that we are using for "walk in coolers" on our farm. They are light enough to be moved easily while the door is opened or closed, and strong enough for the heaviest hand truck load. A nice economical solution to our problem.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $254.00 with this comparable product +