Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle 1794 Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Eagle 1794 Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Item #: WB251541

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $74.95 ea.
3+ $68.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Eagle PORTABLE PLASTIC HAND TRUCK CURB RAMP

Hand Cart Ramp Is A Must For Every Route Driver!

Lightweight and portable curb ramp provides a safe and easy way to move heavy loads over curbs and steps. High visibility safety yellow ramp weighs only 9 pounds! Strong high-density polyethylene ramp has 1"H side rails and a non-slip surface to provide excellent traction in all weather conditions. Twin carrying handles allow ramps to hang or store easily in a delivery truck. Hand truck ramp measures 27"L x 27"W (24" usable W) x 4"H with an 8"H service range.

Meets OSHA requirements for use as Curb Ramp. Curb Ramps allow for easy movement over uneven walking surfaces, eliminating the need to lift and pull fully loaded hand trucks.

Product Specifications

    • LENGTH INCHES27 (68.58 cm)
    • WIDTH INCHES27 (24" usable)
    • HEIGHT INCHES4 (10.16 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPlastic
    • LIFT HEIGHT INCHES1 to 8
    • MANUFACTURERS PART NUMBER1794
    • WEIGHT LBS9 (4.09 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (20 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Eagle Curb Ramps

These ramps are very sturdy and made well. Unfortunately they were too short for my application and I had to return them.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

20 Results

Eagle Curb Ramps

Your review: These ramps are very sturdy and made well. Unfortunately they were too short for my application and I had to return them.

Is this review helpful?

Exactly as described

Your review: Using to drive a Harley Davidson over a curb. Works just as advertised.

Is this review helpful?

Good produce

Your review: lightweight and easy to use; stays in place

Is this review helpful?

curb ramps

Your review: works as needed using them as car ramp for curb

Is this review helpful?

It Works

Your review: This plastic curb ramp, made in the USA, is just what we needed. Used for deliveries and by our Marketing Department to help them get to site visits with their equipment. This is one of those tools that we ask "Why didn't we get this sooner?"

Is this review helpful?

best value for your money

Your review: good for what i paid for. it helps me for its purpose.

Is this review helpful?

very durable and bright yellow...

Your review: This plastic ramp is very durable and exactly what you might expect from the product description. I'm very pleased with it and think it is actually a brighter yellow than what shows in the picture. This is great since it serves as a strong visual cue as you move things across it.

Is this review helpful?

Great aid.

Is this review helpful?

Pretty good

Your review: These ramps are pretty well made. Sturdy, and were shipped in boxes to prevent their being damaged. The load capacity is more than adequate to meet my needs, I only wish they had a version wider than 26"

Is this review helpful?

officer

Your review: Good

Is this review helpful?

Good for short "hops"

Your review: Well constructed - rigid - durable, yet light weight. Would love to have the same product that could do two steps. Used in conjunction with a well designed dolly though, you support this on a couple of concrete blocks and another 4" shim, and you can then easily lift very heavy objects into a "two-step" elevation (trailer without ramp). Would buy again, and recommend this as long as you recognize that it is fairly short.

Is this review helpful?

Great, but

Your review: The product is just as advertised - strong and drable. I ordered 2 and the combined width was perfect. However, the height of the sides is such that my mower bed could not clear it when I tried to drive my mower into the shed. Without the additional height on the side edges, these ramps would have been perfect.

Is this review helpful?

Curb Ramp

Your review: The product was received and meet the specifications as advertised. Delivery was very prompt. This piece of equipment will meet my business needs.

Is this review helpful?

Portable ramp

Your review: Great product

Is this review helpful?

Great product

Your review: This is a little big but works great hold 800 for a fact biggest load so far held up great...good buy little slow getting the product...

Is this review helpful?

Good product

Your review: Can't answer for longevity just yet but product looks solid in constructuion and sturdy.

Is this review helpful?

Portable Ramp

Your review: We purchased this ramp as a solution for one of wheelchair clients who did not have a ramp and needed to get a heavy electric chair over a threshold step. To limit our risk, client walks across the threshold, driver operates the empty chair down the ramp, then client sits in chair and operates it. This ramp was affordable, lightweight, easy to carry and transport and met our needs. It allowed us to provide an excellent solution and maintain our high customer service.

Is this review helpful?

Portable plastic ramp

Your review: The weight is great, very light and strong. The price is a bargain. On a surface with inclines, the ramp tends to slide when mounted. Maybe a rubber guard tip should be added.

Is this review helpful?

Tough Little Dude!

Your review: This lightweight ramp really holds the weight. Its very easy to stow away or hang on the wall in-between jobs as well. It only lost it's 5th star because it has a tendency to slip around on a step or threshold if kicked or bumped. A few little rubber tabs quickly fixed that issue.

Is this review helpful?

Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Your review: Very satisfied with the quality and utility of the ramp.

Is this review helpful?

Sort by: 
1 ...

20 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $19.00 with this comparable product +
Item #: WB988730
Ships From US, Add 3-4 days For Delivery
(4)
$55.95