Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Aluminum Hand Truck & Cart Ramp AMD-2418 18"L x 24"W 500 Lb.

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Vestil Aluminum Hand Truck & Cart Ramp AMD-2418 18"L x 24"W 500 Lb.

Item #: WB984702

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ALUMINUM HAND TRUCK & CART RAMP

Portable Hand Cart Ramp should be Carried in Every Delivery Truck!

Great for route truck drivers, this “mini-dockplate” is designed for use with hand trucks and carts to scale curbs or steps when making deliveries. Durable 1/8"” thick aluminum construction is lightweight and corrosion resistant. Diamond treadplate surface provides superior traction. Curb ramp has rounded corners and edges for safety. Twin carrying handles provide excellent portability.

Product Specifications

    • CAPACITY LBS500 (227.27 kg)
    • ASSEMBLYUnassembled
    • LENGTH INCHES18 (45.72 cm)
    • MANUFACTURERS PART NUMBERAMD-2418
    • WEIGHT LBS9 (4.09 kg)
    • WIDTH INCHES24 (60.96 cm)
    • CONSTRUCTIONAluminum
    • LIFT HEIGHT INCHES3 to 5
    • TYPERaised Handles
    • THICKNESS1/8
    • BRANDVestil
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $109.00 with this comparable product +