Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Safety 1 Cylinder Truck G-901 - 8" Semi-pneumatic Wheels - 300 Lb. Capacity
See all 34 items in product family

First Safety 1 Cylinder Truck G-901 - 8" Semi-pneumatic Wheels - 300 Lb. Capacity

Item #: WBB0091576

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 234.95
Product Information
Customer Review
Product Q&A
First Safety 1 Cylinder Truck G-901 - 8" Semi-pneumatic Wheels - 300 Lb. Capacity

  • Two wheel cylinder industrial quality hand truck for gas cylinders up to 12.0 inch diameter
  • Designed and built in the USA using American steel, labor, assembly, packaging and finishes
  • Configured for one cylinder with 8.0 inch steel hub welded semi- pneumatic wheels for safe, convenient transport of medical, industrial, and commercial use gases
  • First Safety hand trucks are exterior grade powder coated for durability
  • Constructed from heavy 11 gauge HR Steel with 3/16 inch thick steel supports and round steel tube
  • Heavy poly straps with steel cinch buckles hold cylinders secure
  • Rated 300 lb. total capacity
  • Units are fully welded
  • Dimensions: 16L. x 18W. x 47H.
  • Weight: 32 lbs
  • Ships partially assembled via UPS
  • Shipping Dimensions: 31 x 22 x 19
  • Shipping Weight (with packaging): 32 lbs


Product Specifications

    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES47 (119.38 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDFirst Safety
    • CAPACITY1 Cylinder
    • CONSTRUCTION11 Gauge Hot Rolled Steel
    • FOR CYLINDER TYPES12" Diameter
    • MANUFACTURERS PART NUMBERG-901
    • NOSEPLATE DEPTH INCHES8 (20.32 cm)
    • NOSEPLATE WIDTH INCHES12.14 (30.84 cm)
    • PACKAGE QUANTITY1
    • TYPESingle Cylinder
    • WEIGHT LBS32 (14.55 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPESemi-Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.