Wesco® Cobra 3-in-1 Convertible Aluminum Hand Truck 220594 Semi-Pneumatic Wheels
See all 7 items in product family

Wesco® Cobra 3-in-1 Convertible Aluminum Hand Truck 220594 Semi-Pneumatic Wheels

Item #: WB334441

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $977.56 Save up to 32%
Price: $668.00
Product Information
Customer Review
Product Q&A
Accessories
Wesco® Cobra 3-in-1 CONVERTIBLE ALUMINUM HAND TRUCK

Three trucks for the price of one!

Converts easily from standard two wheel hand truck to either a four wheel 45° incline truck or a platform truck. Strong and lightweight aluminum frame offers a large 38"L x 12"W bed in incline and platform positions. Twin handles with comfort grips provide stability under heavy load. Cast aluminum 18" x 7-1/2" noseplate with wheel guards to protect cargo. 5" x 1-1/4" rubber swivel casters. Hand truck mode offers 500 lb. capacity while incline and platform truck modes offer 650 lb. capacity. Shipped assembled.

Click here to see our full selection of Folding Hand Carts, Convertible Hand Trucks and Dollies.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONAluminum
    • FRONT CASTER5" x 1-1/4" Rubber
    • HAND TRUCK CAPACITY LBS.500 (227.27 kg)
    • HAND TRUCK HEIGHT INCHES52 (132.08 cm)
    • MANUFACTURERS PART NUMBER220594
    • PLATFORM TRUCK BED LENGTH INCHES38 (96.52 cm)
    • PLATFORM TRUCK BED WIDTH INCHES12 (30.48 cm)
    • PLATFORM TRUCK CAPACITY LBS.650 (295.45 kg)
    • PLATFORM TRUCK HEIGHT INCHES40 (101.6 cm)
    • REFERENCE #CBR-3-Z
    • TYPE3 in 1 Hand Truck
    • WEIGHT LBS48 (21.82 kg)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPESemi-Pneumatic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Versatile and almost perfect

Your review: Well built, sturdy, and rolls smoothly. Changes position relatively well to the incline position. A bit more effort to change to the platform position. Some sharper edges on the top of the incline slide rails. Pinch points not all obvious. Sharp edges on top of incline slide rails need to be filed smoother or have plastic caps.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

need all rubber wheeles

Question Asked By: winston , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result
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
No Thanks x
Save $368.05 with this comparable product +
Item #: WB241632
Ships From US, Add 3-4 days For Delivery
$299.95