Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snap-On Deck for 334435, 334436 and 241596 Multi-Cart® Convertble Hand Trucks

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Snap-On Deck for 334435, 334436 and 241596 Multi-Cart® Convertble Hand Trucks

Item #: WB242061

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $100.62 Save up to 23%
Price: $ 77.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OPTIONAL CARPETED SNAP-ON DECK FOR 8-IN-1 Multi-Cart® CONVERTIBLE HAND TRUCKS

Two-piece carpeted Snap-On Deck attaches instantly to prevent small items from falling through the frame.

Fits Global Models 334435 (R8), 334436 (R10) and 241596 (R12) Multi-Cart® only.

Product Specifications

    • LENGTH INCHES28 and 22
    • WIDTH INCHES16 and 16
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDMulti-Cart® - RocknRoller®
    • CONSTRUCTIONCarpeted Wood Deck
    • MANUFACTURERS PART NUMBERRSD10
    • PACKAGE QUANTITY1 Large and 1 Small Deck
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great add on

Your review: Greaat anti slip add on to the cart. I hated it when my bins full of equipment would fall off just because a ran over a small rock. These panels help and easy to use

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.