Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magliner® 4-Wheel Snack Truck 500 Lb. Cap. STA8AM1

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Magliner® 4-Wheel Snack Truck 500 Lb. Cap. STA8AM1

Item #: WB251790

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $593.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Magliner® SNACK TRUCK

Magliner® Snack Truck features an Extra Long Nose Plate to carry Large Cartons and Boxes.

The Magliner® “Snack Truck” is perfect for food and snack distributors. Lightweight aluminum hand truck is durable and built for years of service. Snack trucks have a U-loop handle for easy one-handed steering and an extra long folding tubular aluminum nose extension which is ideal for oversized products. (Folding nose has 80 lb. capacity.) Food service hand trucks roll smoothly on 8"” mold-on rubber wheels. 4-Wheel Snack Truck easily converts to platform truck with 5”" rubber swivel casters with brakes. Shipped assembled.

Product Specifications

    • WIDTH INCHES17-1/4 (43.82 cm)
    • ASSEMBLYAssembled
    • BRANDMagliner®
    • CONSTRUCTIONAluminum
    • FOLDING NOSE CAPACITY LBS80 (36.36 kg)
    • FOLDING NOSE LENGTH INCHES36 (91.44 cm)
    • FRONT CASTER5" Rubber Swivel with Brakes
    • HAND TRUCK CAPACITY LBS.500 (227.27 kg)
    • HAND TRUCK HEIGHT INCHES73 (185.42 cm)
    • MANUFACTURERS PART NUMBERSTA8AM1
    • PLATFORM TRUCK BED LENGTH INCHES66-1/2 (168.91 cm)
    • PLATFORM TRUCK CAPACITY LBS.200 (90.91 kg)
    • PLATFORM TRUCK HEIGHT INCHES10 (25.4 cm)
    • TYPE4 Wheel Snack Truck
    • WEIGHT LBS34 (15.45 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMold-On Rubber
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.