Wesco® Aluminum Appliance Hand Truck 230004 500 Lb. Cap. 10" Semi-Pneumatic
See all 11 items in product family

Wesco® Aluminum Appliance Hand Truck 230004 500 Lb. Cap. 10" Semi-Pneumatic

Item #: WB233531

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,164.11 Save up to 34%
Price: $770.00
Product Information
Customer Review
Product Q&A
Accessories
Wesco® LIGHTWEIGHT ALUMINUM APPLIANCE HAND TRUCK

This Aluminum Truck is one of the Lightest Appliance Trucks on the Market!

Lightweight aluminum 60”"H x 24"”W frame and 24”" x 5"” noseplate offers superior strength. Auto-rewind positive ratchet assembly has 14'’L nylon cargo belt. Truck is fully welded and offers low friction continuous belt stair climbers and durable vinyl facing on frame to protect load. Shipped assembled.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDWesco
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER230004
    • NOSEPLATE DEPTH INCHES5 (12.7 cm)
    • NOSEPLATE WIDTH INCHES24 (60.96 cm)
    • TYPE2-Wheel
    • WEIGHT LBS53 (24.09 kg)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPESemi-Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Looking to order some replacement parts for this hand truck. 1) Main wheel 2) ratchet strap assembly complete

Question Asked By: David , west babylon ny , May 07, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result
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
No Thanks x
Save $521.05 with this comparable product +