Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® StairKing Battery Powered Stair Climbing Appliance Hand Truck 230052 72"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Wesco® StairKing Battery Powered Stair Climbing Appliance Hand Truck 230052 72"H

Item #: WB241790

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,467.32 Save up to 34%
Price: $3,608.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® StairKing BATTERY POWERED STAIR CLIMBING APPLIANCE HAND TRUCK

Reduce worker injury and fatigue with this labor saving truck Allows 1 person to safely move heavy appliances up and down stairs with a simple fingertip control. 1/2 HP 50 amp high-torque motor gets over 80% more lifts per charge than competitors' trucks and runs cooler under load. Unit can navigate 6 steps in 37 seconds. Industrial grade gearbox with chain drive provides steady movement and superior reliability over belt-driven trucks. Continuous tread stairclimbers and 2" diameter polyurethane lifting feet grip firmly without damaging steps. Sealed maintenance-free 12V battery, 115V charger and circuit breaker included. Lightweight alloy frame with all welded I-beam construction. Positive ratchet mechanism with auto-rewind ensures safe lifting. Rolls easily on 6" diameter mold-on rubber wheels. Noseplate measures 24"W x 4"D noseplate. 850 lb. capacity. 72"H

Accessorize your powered appliance truck with:
Noseplate Extension - extends cargo surface
Superwheel Attachment - provides 4-wheel support
Winch Lift - converts truck to winch lift
Slip-On Platform - converts forks to lifting platform

Product Specifications

    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • CAPACITY LBS850 (386.36 kg)
    • ASSEMBLYAssembled
    • BRANDWesco
    • CONSTRUCTIONLightweight Alloy Frame
    • MANUFACTURERS PART NUMBER230052
    • NOSEPLATE DEPTH INCHES4 (10.16 cm)
    • NOSEPLATE WIDTH INCHES24 (60.96 cm)
    • POWER1/2 HP Motor
    • REFERENCE #DC-72
    • STYLEStairKing
    • TYPEBattery Powered Appliance Truck
    • WEIGHT LBS102 (46.36 kg)
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEMold-On Rubber
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.