Magliner® Aluminum Hand Truck Pin Handle Mold-On Rubber Wheels

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Magliner® Aluminum Hand Truck Pin Handle Mold-On Rubber Wheels

Item #: WB277026

Available on or around 03/08/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 216.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Magliner® ALUMINUM HAND TRUCK

Lightweight all-aluminum construction is durable and built for years of service. Choice of handles for personal comfort. Extruded aluminum channel uprights have riveted crossbars provide high strength. Polyethylene rail caps protect cargo from damage. 14"W x 7-1/2"D beveled aluminum noseplate for extra strength. Mold-on rubber wheel offers long life and the lightest weight. Assembles easily. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES18-1/4 (46.36 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDMagliner®
    • CONSTRUCTIONAluminum
    • HANDLE STYLEPin
    • LIMITED WARRANTY1 Year
    • NOSEPLATE DEPTH INCHES7-1/2 (19.05 cm)
    • NOSEPLATE WIDTH INCHES14 (35.56 cm)
    • WEIGHT LBS21 (9.55 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMold-On Rubber
Have A Question About This Product?
0 Question | 0 | Answer
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
No Thanks x
Save $82.00 with this comparable product +
Item #: WB168263
Available on or around 05/07/2018
(1)
$134.95