Previous

Item in product family

Next

Item in product family
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
Magliner® Aluminum Hand Truck Pin Handle Balloon Wheels

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Magliner® Aluminum Hand Truck Pin Handle Balloon Wheels

Item #: WB334535

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $235.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Magliner® ALUMINUM HAND TRUCK

Lightweight all-aluminum construction is durable and built for years of service. Choice of handles for personal comfort. Extruded aluminum channel uprights have riveted crossbars provide high strength. Polyethylene rail caps protect cargo from damage. 14"W x 7-1/2"D beveled aluminum noseplate for extra strength. Balloon wheels are easiest to roll while resisting punctures. Assembles easily. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDMagliner
    • CONSTRUCTIONAluminum
    • HANDLE STYLEPin
    • NOSEPLATE DEPTH INCHES7-1/2 (19.05 cm)
    • NOSEPLATE WIDTH INCHES14 (35.56 cm)
    • WEIGHT LBS26 (11.82 kg)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEBalloon Cushion Rubber
Have A Question About This Product?
0 Question | 0 | Answer