Magliner® Aluminum Hand Truck Loop Handle Mold-On Rubber Wheels

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Magliner® Aluminum Hand Truck Loop Handle Mold-On Rubber Wheels

Item #: WB277014

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 232.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Magliner® ALUMINUM HAND TRUCK

Lightweight all-aluminum construction is durable and built for years of service. Choice of handles for personal comfort. Extruded aluminum channel uprights have riveted crossbars provide high strength. Polyethylene rail caps protect cargo from damage. 14"W x 7-1/2"D beveled aluminum noseplate for extra strength. Mold-on rubber wheel offers long life and the lightest weight. Assembles easily. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES18-1/4 (46.36 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDMagliner®
    • CONSTRUCTIONAluminum
    • HANDLE STYLELoop
    • LIMITED WARRANTY1 Year
    • NOSEPLATE DEPTH INCHES7-1/2 (19.05 cm)
    • NOSEPLATE WIDTH INCHES14 (35.56 cm)
    • WEIGHT LBS22 (10 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMold-On Rubber
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Magliner Hand Truck

Your review: Great hand truck. Purchased on many years ago and when I needed another hand truck for a second location, this is the only one I thought would do the trick for me. Highly recommend this product!

Is this review helpful?

Magliner Hand Truck

Your review: Great hand truck. Purchased on many years ago and when I needed another hand truck for a second location, this is the only one I thought would do the trick for me. Highly recommend this product!

Is this review helpful?

Sort by: 
1 ...

2 Results
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
No Thanks x
Save $93.00 with this comparable product +