Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Fiberwood Dolly FWD-2436-4PP 36"L x 24"W 600 Lb. Cap. 4" Casters

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Vestil Fiberwood Dolly FWD-2436-4PP 36"L x 24"W 600 Lb. Cap. 4" Casters

Item #: WB984955

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $81.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil RUBBER PADDED FIBERWOOD DOLLY

Dolly has a Rubber Padded Cover to help Protect and Retain Cargo.

Suitable for moving office furniture, products around factories and equipment around jobsites, this dolly is built to last. Dolly is constructed of a heavy duty fiberwood deck with a padded rubber cover that protects and grips the load. PVC edge-strip surrounds the deck to help protect walls from damage. Twin hand holes in each dolly help when carrying between workstations. Smooth rolling swivel casters allow the dolly to be turned in its own radius. Shipped assembled.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHBlack Rubber Padded Surface
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONFiberwood
    • MANUFACTURERS PART NUMBERFWD-2436-4PP
    • STYLERubber Padded Deck
    • WEIGHT LBS22 (10 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEPolypropylene
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.