Vestil Fiberwood Dolly FWD-2436-3R 36"L x 24"W 600 Lb. Cap. 3" Casters

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Vestil Fiberwood Dolly FWD-2436-3R 36"L x 24"W 600 Lb. Cap. 3" Casters

Item #: WB984954

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil RUBBER PADDED FIBERWOOD DOLLY

Dolly has a Rubber Padded Cover to help Protect and Retain Cargo.

Suitable for moving office furniture, products around factories and equipment around jobsites, this dolly is built to last. Dolly is constructed of a heavy duty fiberwood deck with a padded rubber cover that protects and grips the load. PVC edge-strip surrounds the deck to help protect walls from damage. Twin hand holes in each dolly help when carrying between workstations. Smooth rolling swivel casters allow the dolly to be turned in its own radius. Shipped assembled.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHBlack Rubber Padded Surface
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONFiberwood
    • MANUFACTURERS PART NUMBERFWD-2436-3R
    • STYLERubber Padded Deck
    • WEIGHT LBS21 (9.55 kg)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber