Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ 18-D-30 Steel Pull Dolly Phenolic Casters 30 x 18 - Tray Deck
See all 3 items in product family

Pucel™ 18-D-30 Steel Pull Dolly Phenolic Casters 30 x 18 - Tray Deck

Item #: WBB180161

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $192.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ Steel Pull Dolly

This Steel Dolly easily transports good up to 1,000 lbs. Easy to use dolly has a removable 36-1/2"L pull handle with T-grip. Steel deck is made of 12 gauge steel and features 2"D sides to retain cargo. Offers a floor clearance of 5"H. Moves easily on 4" phenolic casters (2 rigid, 2 swivel).

Product Specifications

    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • BRANDPucel
    • CAPACITY LBS RANGE901 to 1000
    • CONSTRUCTIONSteel
    • LENGTH INCHES RANGE28 to 30
    • MANUFACTURERS PART NUMBER18-D-30-P-GRAY
    • STYLEDeck with 2"D Sides
    • WEIGHT LBS40 (18.18 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEPhenolic
    • WIDTH INCHES RANGE17 to 20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.