Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Steel Pallet & Machine Dolly ODMD-3660-10 60"L x 36"W 10,000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Steel Pallet & Machine Dolly ODMD-3660-10 60"L x 36"W 10,000 Lb. Cap.

Item #: WB251447

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,149.00
Product Information
Customer Review
Product Q&A

No Need To Wait For A Forklift Or Pallet Truck!

All welded steel dollies have six high-capacity, abrasion-resistant wheels on fixed axles to move heavy pallets, machinery, containers, and other equipment. Center wheels project lower than the end wheels to allow easy turning. Cast iron wheels have roller bearings for long life. Durable powder coat finish. Center opening = 56-1/2"L x 24"W.

Click here to see our full selection of Pallet & Skid Dollies.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES8-1/4 (20.96 cm)
    • CAPACITY LBS10,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • WEIGHT LBS350 (159.09 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPECast Iron

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pallet dolly (steel)

Your review: This product was delivered on time and in good condition.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.