Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Optional Pull Loop

Vestil Pallet Dolly DOL-4248-6NT 48"L x 42"W 4000 Lb. Capacity Non-Tilt Rollers

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Vestil Pallet Dolly DOL-4248-6NT 48"L x 42"W 4000 Lb. Capacity Non-Tilt Rollers

Item #: WB251545N

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 409.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ALUMINUM PALLET DOLLIES

Pallet dollies easily move loaded pallets without the use of a forklift or pallet truck. Pallet dollies are made with durable, lightweight welded aluminum construction. Heavy-duty non-marring, non-conductive 3-1/2" phenolic rollers. Low profile 4-1/4"H frame is fully covered to minimize roller or load damage while allowing easy loading.

Non-Tilt Rollers are for straight-line movement.

Note: Pallet Not Included.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES42 (106.68 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • DECK HEIGHT INCHES4-1/4 (10.8 cm)
    • MANUFACTURERS PART NUMBERDOL-4248-6NT
    • NUMBER OF ROLLERS6
    • ROLLER DIA. INCHES3-1/2 (8.89 cm)
    • TYPENon-Tilt Rollers
    • WEIGHT LBS45 (20.45 kg)
    • WHEEL TYPEPhenolic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pallet dolly

Your review: This product was delivered on time and in good condition.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.