Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Economical Pallet & Container Transporter-Tilter C-ATH-4048
See all 21 items in product family

Vestil Economical Pallet & Container Transporter-Tilter C-ATH-4048

Item #: WBB183993

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 778.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Economical Pallet & Container Transporter-Tilter

Reduce forklift truck dependency by transporting pallets and crates to workstations with the Economical Pallet & Container Transporter. Feature 8" glass-filled nylon casters for easier mobility. Adjustable height can only be adjusted when unloaded. Corner guides are standard for extra stability. Durable steel construction with a powder coat finish.

Product Specifications

    • HEIGHT INCHES24 to 32
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONAdjustable Height & Tilt for 40 x 48 Pallets & Containers
    • MANUFACTURERS PART NUMBERC-ATH-4048
    • WEIGHT LBS205 (93.18 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How do you load a pallet at a tilted angle with a fork lift?

Question Asked By: Conrad , Deleon Springs , September 15, 2011

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.