Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZ Moves™ 05-02-12 4 foot Pull Slides 48"L x 5"W (Set of 2)

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

EZ Moves™ 05-02-12 4 foot Pull Slides 48"L x 5"W (Set of 2)

Item #: WB251306

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $38.28 Save up to 6%
Price: $ 35.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

Constructed of a rubber top and a plastic bottom for long lasting durability. Allows fully loaded furniture to be moved with ease. Bulky items can be pushed or pulled with slides positioned underneath. Low friction, plastic bottom glides over carpet, vinyl or tile floor, while rubber top surface firmly grips the item. Size is 48"L x 5"W. Quantity is Set of 2.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES5 (12.7 cm)
    • COLOR FINISHBlack Pad & White Slide
    • ASSEMBLYAssembled
    • BRANDEZ Moves™
    • CONSTRUCTIONEVA Foam Pad / Plastic Slide
    • MANUFACTURERS PART NUMBER05-02-12
    • PACKAGE QUANTITYSet of 2 Slides
    • REFERENCE #EZFPS
    • TYPE48"L x 5"W Pads (Set of 2)
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (31 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

EZ Moves are GREAT!

Item as described, arrived quickly, well packaged. This product is wonderful. Makes moving large objects possible for anyone.

See more favorable reviews

The most critical review

  • Customer Rating

Completely Useless

They could not slide an empty wooden file cabinet on carpet. The only thing that was accomplished was to tear a hole through the slide. A complete waste of time and money

See more critical reviews

Sort by: 
1 2 ...

31 Results

EZ MOVERS

Your review: Movers are great to slid lift chairs from room to room. Saves on back and arm claims.

Is this review helpful?

EZ Moves are GREAT!

Your review: Item as described, arrived quickly, well packaged. This product is wonderful. Makes moving large objects possible for anyone.

Is this review helpful?

OMG the greatest thing ever

Your review: Had to move entire office, these made it sooooo easy to move everything!

Is this review helpful?

great and easy

Your review: worked as advertised and saved strain on my back I moved a fridge & stove with it

Is this review helpful?

GREAT PRODUCT

Your review: NONE

Is this review helpful?

ex moves

Your review: All i can say is WOW WOW WOW. great thing theses are for moving heavy items across carpeting.. save time and backs with how easy they just slip under and away you go!.

Is this review helpful?

Great product

Your review: I use these sliders all of the time! They have saved my back so many times. A simple durable product. I wish I would have thought of this.

Is this review helpful?

Completely Useless

Your review: They could not slide an empty wooden file cabinet on carpet. The only thing that was accomplished was to tear a hole through the slide. A complete waste of time and money

Is this review helpful?

Slides

Your review: The sliders work great, making a move of any heavy object fairly routine!

Is this review helpful?

4 foot slider pads

Your review: great product for the money! found the same product at a local carpet supply store and they were double the price.i use them 5 days a week.

Is this review helpful?

4 foot furniture movers

Your review: The product arrived in a timely manner. The movers did indeed move my extremely heavy buffet. I would have preferred a more durable slider. I was excepting a more commercial product with more substance. They did work fine. I hope they last. Even if they don't and I get my furniture moved back to where it was, it was still cheaper than calling in a moving company.

Is this review helpful?

Excellent tool!

Your review: I purchased these slides to move some furniture in my home. It exceeded my expectations. I think that this is an item that every 'single' woman should have in there tool collection. I highly recommend these to anyone.

Is this review helpful?

These slides make any job easy!

Your review: These slides move furniture easily. I ordered these because my last ones wore out after 7+ years of heavy use. We are always moving furniture at my work site.

Is this review helpful?

ez moves

Is this review helpful?

Perfect for moving big stuff!

Your review: These worked great for moving file cabinets and large shelving units. Well worth the money when I think of the alternative. Product does just what it says it does, don't know what we would have done without them!

Is this review helpful?

Outstanding tool

Your review: These slides work great! Very easy for one person to move loaded file cabinets or book shelves. Good value.

Is this review helpful?

Works Great

Your review: These work great, make moving large furniture much easier, however, I have seen metal rods that carpet largers use to hook through the holes and think you should offer these with your sliders. Would be nicer than using my ropes.

Is this review helpful?

Whole house

Your review: I had a pair of these that some movers forgot and used them to move the whole house when we had all the carpets replaced-half one day and half the second-by myself. No probem!

Is this review helpful?

Wood floors

Your review: The only thing that would make them better is to offer a product that will cover the slides so they can be used on wood floors.

Is this review helpful?

Slick as a whistle

Your review: The EZ pull slides worked so well .I was just amazed two people could move a huge,tall cabinet with easy. I liked the long length ,it also made it easy to turn and pull things around.

Is this review helpful?

BEST MONEY SPENT

Your review: I never saw this product until we had someone replacing the vinyl and he used a pair to easily move the refrigerator and range. We were in the process of getting new carpeting throughout our house. I immediately looked online and found the best price at Global. They made moving furniture and boxes so easy. I plan to use them regularly to move furniture when cleaning as well.

Is this review helpful?

Perfect!

Your review: We are a retired couple in the antique furniture business. The EZ slides make it possible for either of us to move furniture around alone, without injuring ourselves or the antiques.

Is this review helpful?

Pull Slides

Your review: The only way to move furniture around your house.

Is this review helpful?

EZmoves 48 inchX 5 inch

Your review: These work very well on heavy things. Fast shipping from Global,good customer service

Is this review helpful?

Sort by: 
1 2 ...

31 Results

There are 31 questions and 2 answers for this product.

Sort by: 
1 2 ...  

31 Results

Maximum weight that can be moved?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Maximum weight that can be moved?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
1 2 ...  

31 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.