Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Steering Handle VHMH-48-2 for Vestil 8000/15,000/30,000 Lb. Machinery Movers

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

48" Steering Handle VHMH-48-2 for Vestil 8000/15,000/30,000 Lb. Machinery Movers

Item #: WB242042

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 72.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
48"L STEERING HANDLE FOR Vestil 8,000 / 15,000 / 30,000 LB. MACHINERY MOVERS

Assists with positioning and steering the Machinery Mover.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • CAPACITY LBS30,000
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERVHMH-48-2
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

handle

Your review: Finally a handle for the dollies that you do not have to be in harms way.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Is the maximum capacity a total of 2000 lbs. or is it 2000 x 4 rollers?

Question Asked By: Eric , October 10, 2011

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.