Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 2000 Lb. Machinery Mover Roller Dolly VHMS-2 - Swivel Top Plate

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Vestil 2000 Lb. Machinery Mover Roller Dolly VHMS-2 - Swivel Top Plate

Item #: WB242035

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 169.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil MACHINERY MOVER - SWIVEL TOP PLATE

Quick, Easy and Safe Way to Move Heavy Loads!

Precision ground hardened steel rollers revolve around a central load bearing plate in the annealed ductile iron frame creating a low friction moving method, requiring less power to start and move. Eliminates unsupported overhang that ordinarily exists on axle-supported carriers. Designed to roll over rough and cracked floors easily, reducing the possibility of damaging goods. Shipped ready to use.

Product Specifications

    • LENGTH INCHES8 (20.32 cm)
    • WIDTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDVestil
    • CAPACITY LBS RANGE0 to 2000
    • CONSTRUCTIONHardened Steel Rollers / Ductile Iron Frame
    • MANUFACTURERS PART NUMBERVHMS-2
    • PACKAGE QUANTITY1
    • TYPEMover
    • WEIGHT LBS10 (4.55 kg)
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Vestil Machinery Mover

Your review: Awesome product! It works great and meets our expectations!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Do these rotate 360 degrees?

Question Asked By: MICKEY , Hart, Mi , February 04, 2015

Not Answered Yet

Answer This Question

Is the maximum capacity a total of 2000 lbs. or is it 2000 x 4 rollers?

Question Asked By: Eric , October 10, 2011

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.