Vestil Lever Dolly with 6'L Steel Handle & Kick Bar PLB/S-6 5000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Lever Dolly with 6'L Steel Handle & Kick Bar PLB/S-6 5000 Lb. Capacity

Item #: WB984548

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $187.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil HEAVY DUTY LEVER DOLLY - PRY BAR WITH STEEL HANDLE

Pry Bar features a Heel Kick Bar that helps Push the Nose Plate under the Load.

Steel lever dolly operates on a lever principle to enable the user to pry up heavy pallets, skids and machinery. Pry bar lever is made with high-strength steel and includes 5" polyurethane wheels. Integral kick bar helps to push the lifting plate under the product to be lifted, and the plate is grooved to help grip the load. Durable powder coat finish. Pays to use pry bars in pairs.

Product Specifications

    • LENGTH FEET6 (1.83 m)
    • CAPACITY LBS5000 (2272.73 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPLB/S-6
    • WEIGHT LBS35 (15.91 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Very Heavy Duty

Your review: Sturdy Dolly with nice kick bar. Definately what was needed to get the job done.

Is this review helpful?

Lever Dolly six foot

Your review: Just what we were looking for to move heavy objects around the shop.

Is this review helpful?

Great

Your review: Thi sis one solid lever. The kick out on it is a fantastic feature.

Is this review helpful?

One Solid Piece

Your review: Well made and makes one person a Super Hero.

Is this review helpful?

Sort by: 
1 ...

4 Results