Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Lever Dolly Pry Bar PLB-6 - 6'L Wood Handle 4250 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Vestil Lever Dolly Pry Bar PLB-6 - 6'L Wood Handle 4250 Lb. Capacity

Item #: WB271462

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 192.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil LEVER DOLLY - PRY BAR WITH WOOD HANDLE

One Person can Lift Practically Anything!

Operating on the lever principle, these dollies enable you to pry up a huge machine or loaded case. Lever is strength-tested hardwood. 5" polyurethane on steel wheels. Lifting plate is tempered high grade steel alloy. Pays to use them in pairs.

Product Specifications

    • LENGTH FEET6 (1.83 m)
    • CAPACITY LBS4250 (1931.82 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel Lift Plate & Wood Handle
    • MANUFACTURERS PART NUMBERPLB-6
    • MODEL271462
    • WEIGHT LBS35 (15.91 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane on Steel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Lever Dolly Pry Bar

Your review: Good looking items. Very strong and usable for our need. Very happy we got it.

Is this review helpful?

It Works

Your review: This is a fine product at a great price

Is this review helpful?

wheeled pry bar

Your review: excellent piece of equipment, perfect for use where we don't have access with a fork lift, and provides the ability to pick a heavy motor off of the floor, so a prime mover can be used

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.