Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Forklift Steel Chute Hopper C-HOP-200 - 2 Cu. Yd. & 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Forklift Steel Chute Hopper C-HOP-200 - 2 Cu. Yd. & 2000 Lb. Capacity

Item #: WBB184044

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,350.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Steel Chute Hopper

This Steel Chute Hopper is designed for use in areas with limited space. Fixed-position hopper features a full-height front door that opens to dump the hopper contents. Door will automatically close and lock after contents have been dumped. Front door is opened with a release cable that may be operated from a safe distance. Units may be moved with assistance from a fork truck. Fork pockets measure 7½"W x 2½"H on 30" centers. Safety restraint is attached for securing unit to the carriage of the fork truck. Not for use with any grain or high density materials. Welded steel construction with blue painted finish. Unit has a volume of 2 cubic yards.

Product Specifications

    • LENGTH INCHES57 (144.78 cm)
    • WIDTH INCHES60 (152.4 cm)
    • HEIGHT INCHES67-1/2 (171.45 cm)
    • CAPACITY CUBIC YARDS2
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES7-1/2 x 2-1/2
    • MANUFACTURERS PART NUMBERC-HOP-200
    • WEIGHT LBS806 (366.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.