Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 2.5 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-250-HD 6000 Lb.

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Vestil 2.5 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-250-HD 6000 Lb.

Item #: WBB54027

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,970.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Vestil 2.5 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-250-HD 6000 Lb.

Hopper automatically dumps when bumper release contacts the side of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a four foot cable that may be operated from the seat of the fork truck to manually dump the hopper. A safety restraint is provided to secure the hopper to the fork truck. Usable fork pockets are 7½"W x 2½"H. Units rotate approximately 68°. Powder coat blue finish. Leak-proof hoppers are available upon request.

Product Specifications

    • WIDTH INCHES69 (175.26 cm)
    • DEPTH INCHES68-3/8; 94-1/8 Dumping
    • HEIGHT INCHES51-3/4 (131.45 cm)
    • CAPACITY LBS6000 (2727.27 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CAPACITY LBS RANGE5001 to 7000
    • FORK OPENING INCHES7-1/2 x 2-1/2
    • FORK POCKET CENTER INCHES28 (71.12 cm)
    • WEIGHT LBS844 (383.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.