Vestil 3 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-300-MD 4000 Lb.
See all 14 items in product family

Vestil 3 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-300-MD 4000 Lb.

Item #: WBB54030

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,223.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil 3 Cu. Yd. Self-Dumping Steel Hopper with Bump Release D-300-MD 4000 Lb.

Hopper automatically dumps when bumper release contacts the side of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a four foot cable that may be operated from the seat of the fork truck to manually dump the hopper. A safety restraint is provided to secure the hopper to the fork truck. Usable fork pockets are 7½"W x 2½"H. Units rotate approximately 68°. Powder coat blue finish. Leak-proof hoppers are available upon request.

Product Specifications

    • WIDTH INCHES81-3/16 (206.22 cm)
    • DEPTH INCHES68-1/2; 92-15/16 Dumping
    • HEIGHT INCHES51-5/8 (131.13 cm)
    • CAPACITY CUBIC YARDS3
    • CAPACITY LBS4000 (1818.18 kg)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES7-1/2 x 2-1/2
    • FORK POCKET CENTER INCHES28 (71.12 cm)
    • MANUFACTURERS PART NUMBERD-300-MD
    • WALL GAUGE10
    • WEIGHT LBS898 (408.18 kg)