Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Lid Not Available for this Hopper

Rubbermaid® FG105400BLA 1/2 Cu. Yd. Self-Dumping Hopper with Forklift Base

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Rubbermaid® FG105400BLA 1/2 Cu. Yd. Self-Dumping Hopper with Forklift Base

Item #: WB252687

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,627.18 Save up to 32%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® SELF-DUMPING FORKLIFT HOPPER

Lightweight, yet sturdy hoppers allow one person to easily move and dump large loads. Heavy duty, seamless polyethylene construction on steel frame. Resists dents, rust and corrosion. Pull release safety latch helps control the tilting and dumping process. Tilts a full 30 degrees below horizontal to ensure complete dumping. Forkliftable for elevated dumping.

Product Specifications

    • LENGTH INCHES55 (139.7 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY CUBIC YARDS.50
    • CAPACITY LBS750 (340.91 kg)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDRubbermaid®
    • CAPACITY LBS RANGE0 to 1600
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG105400BLA
    • MODEL252687
    • REFERENCE #1054
    • TYPEForklift Base
    • WEIGHT LBS173 (78.64 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Upgrade this item for just $518.00 more +
Item #: WB252687C
Usually ships in 30 to 33 days (ships from US)
(0)
$2,987.00