Lid Not Available for this Hopper

Rubbermaid® 1054-43 1/2 Cu. Yd. Self-Dumping Hopper with Caster Base

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Rubbermaid® 1054-43 1/2 Cu. Yd. Self-Dumping Hopper with Caster Base

Item #: WB252687C

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,357.66 Save up to 35%
Price: $ 2,850.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® SELF-DUMPING FORKLIFT HOPPER WITH CASTER BASE

Lightweight, yet sturdy hoppers allow one person to easily move and dump large loads. Heavy duty, seamless polyethylene construction on steel frame. Resists dents, rust and corrosion. Pull release safety latch helps control the tilting and dumping process. Tilts a full 30 degrees below horizontal to ensure complete dumping. Forkliftable for elevated dumping. Caster Base offers 6" polyolefin casters for easy mobility.

Product Specifications

    • LENGTH INCHES55 (139.7 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY CUBIC YARDS.50
    • CAPACITY LBS750 (340.91 kg)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDRubbermaid®
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG105443BLA
    • REFERENCE #1054-43
    • TYPECaster Base
    • WHEEL DIA. INCHES6 (15.24 cm)
    • WHEEL TYPEPolyolefin